text.skipToContent text.skipToNavigation

Wera Click-Torque C 5 torque wrench with reversible ratchet, 80-400 Nm, 1/2" x 80-400 Nm


Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article number 9T305026
Electronic No
Total length (mm) 680
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 80 - 400
Packed per 1

Specifications

Electronic No
Total length (mm) 680
Isolation protection 1000 V No
With signal tone Yes
Tightening moment (Nm) 80 - 400
Head width (mm) 43
Correcting variable consistent No
Connection size (mm) 12.7
Step size adjustment (Nm) 1
Accuracy scale division (Nm) 1
Suitable for extension Yes
Head height (mm) 18.5
VDE tested No
Brand Wera
Weight per piece (g) 2135
Commodity code
Type Torque Wrench

Description

Click-Torque wrench in the unmistakable, robust Wera design with high accuracy as per DIN EN ISO 6789-1: 2017-07. Easy setting and saving of the default value. The audible and tactile clicks on reaching the scale values also facilitate the safe setting of the desired torque value. The robust release mechanism guarantees a clearly audible and tactile release signal when the set torque is reached. For right-hand use (clockwise torque-control) and with 45-tooth reversible ratchet mechanism.

Article numbers

Article number 9T305026
EAN 4013288193254
UBB 500697795234
UNSPSC 27110000
Manufacturer article nr  05075624001
Do not close this page. This message will disappear, when the page is fully loaded.