text.skipToContent text.skipToNavigation

Rack NGS-8


Article number
Brand Fabory Approved
Depth (mm) 115
Height (mm) 545
Weight per piece (g) 1800
Width (mm) 237
Info EMPTY
Commodity code
Packed per 2
Full Box only

Specifications

Brand Fabory Approved
Depth (mm) 115
Height (mm) 545
Weight per piece (g) 1800
Width (mm) 237
Info EMPTY
Commodity code

Article numbers

Article number 41300.000.008
EAN 8715493087460
UBB 203373062843
UNSPSC 24112401

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.