text.skipToContent text.skipToNavigation

RAACO TOOL TACO L - 24.IN

Specifications

Width 616
Design Bag
Height 311
Depth 278
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap Yes
Signal-red No
Removable tray Yes
Total number of compartments 4
With foam No
With divider No
With telescopic handle No
Model Tool Taco

Description

Tool box system for individual configuration. Lightweight hard shell construction. Including: 2 x 1/2 Tool Fix, 1 x Boxxser 55 4x4-9 and an ergonomically designed padded shoulder strap.

Article numbers

Article number 0H920172
EAN 5733439136013
UBB 500632220900
UNSPSC 24113106
Manufacturer article nr  136013
Do not close this page. This message will disappear, when the page is fully loaded.