text.skipToContent text.skipToNavigation

RAACO BOXXSER 55 5X5-0

Article number 2B859378
Width 298
Height 55
With carrying handle Yes
With transparent cover Yes
Length (m) 284

Specifications

Width 298
Height 55
With carrying handle Yes
With transparent cover Yes
Length (m) 284
Number of parts 0
Number of sections 1
Model Boxxser 55

Description

Assorter box. Can be adapted with removable inserts of assorted sizes for small parts, tools and accessories. Strong transparent O-profile lid made of polycarbonate ensures contents don’t mix.

Article numbers

Article number 2B859378
EAN 5733439138291
UBB 500633107478
UNSPSC 24112401
Manufacturer article nr  138291
Do not close this page. This message will disappear, when the page is fully loaded.