text.skipToContent text.skipToNavigation

RAAC TOOLCASE XL

Article number 1N086824
Width 425
Design Holdall
Height 225
Depth 5
Quality class Other

Specifications

Width 425
Design Holdall
Height 225
Depth 5
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
Removable tray No
Total number of compartments 45
With foam No
With divider No
With telescopic handle No

Description

Tool panel Fitted with two straps to keep tool panel at a 30 degree angle for easy access to tools, 45 elasticated tool holders in two different sizes and a panel holder for simple mounting of tool panel into the case 28 Tool holders size S (10-20mm) 17 Tool holders size M (20-30mm) Straps to keep panel in a 30 degree angle Panel holder with tool guard Suitable for XL-models only.

Article numbers

Article number 1N086824
EAN 5733439140102
UBB 500645546812
UNSPSC 27110000
Manufacturer article nr  140102
Do not close this page. This message will disappear, when the page is fully loaded.