text.skipToContent text.skipToNavigation

RAAC TOOLCASE L

Specifications

Width 415
Design Holdall
Height 225
Depth 5
Quality class Other
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
Removable tray No
Total number of compartments 19
With foam No
With divider No
With telescopic handle No

Description

Tool panel Complete with 19 elasticated tool holders in two sizes, a document holder and a panel holder for easy mounting of tool panel into the case 12 Tool holders size S (10-20mm) 7 Tool holders size M (20-30mm) 1 document holder Panel holder with tool guard Suitable for L-models only.

Article numbers

Article number 6A036064
EAN 5733439140096
UBB 500645546655
UNSPSC 27110000
Manufacturer article nr  140096
Do not close this page. This message will disappear, when the page is fully loaded.