text.skipToContent text.skipToNavigation

RAAC TOOLBOX A-9

Article number 6N430514
Width 195
Height 43
With carrying handle No
With transparent cover Yes
Length (m) 240
Number of parts 1
Number of sections 9

Specifications

Width 195
Height 43
With carrying handle No
With transparent cover Yes
Length (m) 240
Number of parts 1
Number of sections 9

Article numbers

Article number 6N430514
EAN 5733439123563
UBB 500645554808
UNSPSC 24112401
Manufacturer article nr  123563
Do not close this page. This message will disappear, when the page is fully loaded.