text.skipToContent text.skipToNavigation

Raaco Tool Bag Plastic/Metal Blue 626 x 324 x 264mm


Article number R9013.760.072
Colour Blue
Width 626
Height 324
Depth 264
Material Plastic
Padlock shackle No
Rollable No
Packed per 2
Full Box only

Specifications

Colour Blue
Width 626
Height 324
Depth 264
Material Plastic
Padlock shackle No
Rollable No
With shoulder strap Yes
Removable tray No
Total number of compartments 8
With foam No
With divider No
With telescopic handle No
Brand Raaco
Weight per piece (g) 3075
Commodity code
Type Tool Bag

Article numbers

Article number R9013.760.072
EAN 5733439760355
UBB 500504763458
UNSPSC 24112401
Manufacturer article nr  760355
Do not close this page. This message will disappear, when the page is fully loaded.