text.skipToContent text.skipToNavigation

RAAC ASSORTER 4X8-14

Specifications

Width 337
Height 56
With carrying handle Yes
With transparent cover No
Length (m) 240
Number of parts 1
Number of sections 14

Description

Assorter box in A4 format with 14 removable inserts, with 2 sliding locks and an ergonomic handle Made of impact proof plastic.

Article numbers

Article number 9H032853
EAN 5733439123532
UBB 500645540047
UNSPSC 24112401
Manufacturer article nr  123532
Do not close this page. This message will disappear, when the page is fully loaded.