text.skipToContent text.skipToNavigation

QUICK SYSTEM Stud with wing head type W Brass Nickel plated W 1608

Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Commodity code

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Commodity code

Dimensions

Type W 1608

Article numbers

Article number 62273.001.608
EAN 8715492884060
UBB 950311066100
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.