text.skipToContent text.skipToNavigation

QUICK SYSTEM Stud with wing head type W Brass Nickel plated W 1107

Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Commodity code

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Commodity code

Dimensions

Type W 1107

Article numbers

Article number 62273.001.107
EAN 8715492883933
UBB 950311064873
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.