text.skipToContent text.skipToNavigation

QUICK SYSTEM Stud with wing head type W Brass Nickel plated W 0803


Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Weight per piece (g) 2.234
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. W
Weight per piece (g) 2.234
Commodity code

Dimensions

Type W 0803

Article numbers

Article number 62273.000.803
EAN 8715492883834
UBB 950311063883
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.