text.skipToContent text.skipToNavigation

QUICK SYSTEM Stud with slotted head type D Brass Nickel plated D 0806


Article number
Brand Fabory
Driving features Slotted
Material Brass
Surface treatment Nickel plated
Type no. D
Weight per piece (g) 1.574
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Driving features Slotted
Material Brass
Surface treatment Nickel plated
Type no. D
Weight per piece (g) 1.574
Commodity code

Dimensions

Type D 0806

Article numbers

Article number 62272.000.806
EAN 8715492883551
UBB 950311061077
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.