text.skipToContent text.skipToNavigation

QUICK SYSTEM Stud with slotted head type D Brass Nickel plated D 0805

Article number
Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. D
Commodity code

Specifications

Brand Fabory
Material Brass
Surface treatment Nickel plated
Type no. D
Commodity code

Dimensions

Type D 0805

Article numbers

Article number 62272.000.805
EAN 8715492883544
UBB 950311060996
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.