text.skipToContent text.skipToNavigation

QUICK SYSTEM Spring bracket type MSC/MSCR Steel Zinc plated MSCR 08


Article number
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 7.069
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 7.069
Commodity code

Dimensions

Type MSCR 08

Article numbers

Article number 62306.080.002
EAN 8715492885043
UBB 950311076349
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.