text.skipToContent text.skipToNavigation

QUICK SYSTEM Spring bracket type MSC/MSCR Steel Zinc plated MSC 08/1


Article number
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 4.082
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 4.082
Commodity code

Dimensions

Type MSC 08/1

Article numbers

Article number 62306.080.001
EAN 8715492885036
UBB 950311076000
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.