text.skipToContent text.skipToNavigation

QUICK SYSTEM Sealing ring type RW Neoprene RW 2011


Article number
Brand Fabory
Material Neoprene
Type no. RW
Weight per piece (g) 0.315
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Neoprene
Type no. RW
Weight per piece (g) 0.315
Commodity code

Dimensions

d1 4
d2 14
Type RW 2011
t 2

Article numbers

Article number 62286.002.011
EAN 8715492884770
UBB 950311073379
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.