text.skipToContent text.skipToNavigation

QUICK SYSTEM Protecting washer type RT Plastic Polyamide (nylon) 6 RT 0208


Article number
Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)
Type no. RT 0208
Weight per piece (g) 0.005
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Class 6
Material Plastic
Material technical Polyamide (nylon)
Type no. RT 0208
Weight per piece (g) 0.005
Commodity code

Article numbers

Article number 62285.000.208
EAN 8715492884701
UBB 950311072611
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.