text.skipToContent text.skipToNavigation

QUICK SYSTEM Pawl latch Steel Zinc plated 232103


Article number
Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 28.7
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory
Material Steel
Surface treatment Zinc plated
Weight per piece (g) 28.7
Commodity code

Dimensions

Type 232103=8mm

Article numbers

Article number 62412.232.103
EAN 8715492885913
UBB 950311081869
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.