text.skipToContent text.skipToNavigation

QUICK SYSTEM Pawl latch Stainless steel A2 233012


Article number
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 26.4
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 26.4
Commodity code

Dimensions

Type 233012=24mm

Article numbers

Article number 62414.233.012
EAN 8715492886255
UBB 950311085258
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.