text.skipToContent text.skipToNavigation

QUICK SYSTEM Locking Stainless steel A2 223016A


Article number
Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 64.5
Commodity code
Packed per 1

Specifications

Brand Fabory
Material Stainless steel
Material technical A2
Weight per piece (g) 64.5
Commodity code

Dimensions

Type 223016A

Article numbers

Article number 62413.213.006
EAN 8715492886156
UBB 950311084269
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.