text.skipToContent text.skipToNavigation

QUICK SYSTEM Front load receptacle type CC/CX Steel CC 16/4


Article number
Brand Fabory
Material Steel
Weight per piece (g) 5
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Steel
Weight per piece (g) 5
Commodity code

Dimensions

Type CC 16/4

Article numbers

Article number 62323.160.004
EAN 8715494468541
UBB 500503896622
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.