text.skipToContent text.skipToNavigation

QUICK SYSTEM Front load receptacle type CC/CX Steel CC 08/1


Article number
Brand Fabory
Material Steel
Weight per piece (g) 0.581
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Material Steel
Weight per piece (g) 0.581
Commodity code

Dimensions

Type CC 08/1

Article numbers

Article number 62323.080.001
EAN 8715492885111
UBB 950311076836
UNSPSC 31162415

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.