text.skipToContent text.skipToNavigation

Quick link for chains Steel Zinc plated 3,5MM

Article number
Diameter
Show all diameters
Brand Fabory
Material Steel
Surface treatment Zinc plated
Info
  • Depending on availability dimensions of these bow shackles may deviate.
  • Not to be used for lifting applications.
Commodity code

Specifications

Diameter 3.5 mm
Brand Fabory
Material Steel
Surface treatment Zinc plated
Info
  • Depending on availability dimensions of these bow shackles may deviate.
  • Not to be used for lifting applications.
Commodity code

Dimensions

D (mm) 3.5

Article numbers

Article number 16823.035.001
EAN 8715493189591
UBB 950465006332
UNSPSC 31162803

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.