text.skipToContent text.skipToNavigation

Milwaukee Drill Bit 24mm Carbide SDS-plus Shank 450mm

Položka č. 9G625505
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No

Technické údaje

Total length (mm) 450
Diameter drill (mm) 24
Holding system SDS-plus
Cutting length (mm) 400
Number of cutting blades 4
Suitable for stainless steel No
With centre drill No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Double sided drill No
Plug-in axle with flat end No
Cutting material Other
Shank shape Other
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
With quick-lock No
Brand Milwaukee
Commodity code
Type Drill Bit

Čísla materiálu

Položka č. 9G625505
EAN 4002395321018
UBB 500513612159
UNSPSC 20111603
Číslo materiálu výrobcu 4932356508
Nezatvárajte túto stránku. Táto správa zmizne, keď sa stránka úplne načíta.