text.skipToContent text.skipToNavigation

Protecting cap for hexagon bolts, screws and nuts White Plastic Polyethylene M14


Article number
Diameter
Show all diameters
Brand Fabory
Color White
For use with M14
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.32
Packed per 50
Full Box only

Specifications

Diameter M14
Brand Fabory
Color White
For use with M14
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.32
Commodity code

Dimensions

d-D M14
h 13
H 24.5
s 22
s1 21.7
s2 24.3

Article numbers

Article number 56660.140.001
EAN 8715492864604
UBB 950356121182
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.