text.skipToContent text.skipToNavigation

Protecting cap for hexagon bolts, screws and nuts Grey Plastic Polyethylene M5


Article number
Diameter
Show all diameters
Brand Fabory
Color Grey
For use with M5
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.03
Packed per 100
Full Box only

Specifications

Diameter M5
Brand Fabory
Color Grey
For use with M5
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.03
Commodity code

Dimensions

d-D M5
h 6.9
H 10.8
s 8
s1 7.8
s2 9.8

Article numbers

Article number 56662.050.001
EAN 8715493252691
UBB 950356183059
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.