text.skipToContent text.skipToNavigation

Protecting cap and -plug Plastic Polyethylene M6CAP-M8PLUG


Article number
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.023
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code
Packed per 500
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.023
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code

Dimensions

a 6.2
b 7.6
c 5
d 5.9
e 9.5
f 11.1
Type M6KAP-M8PLUG

Article numbers

Article number 56783.060.080
EAN 8715492866851
UBB 950356575270
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.