text.skipToContent text.skipToNavigation

Protecting cap and -plug Plastic Polyethylene M10CAP-M12PLUG


Article number
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.724
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code
Packed per 500
Full Box only

Specifications

Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 0.724
Info
  • The tapered design of these products allows them to be used as either a cap or a plug, providing easy fitting and removal in most applications, they provide excellent protection against damage, dirt, moisture and corrosion, during storage and transportation.
  • When used as a plug dimension b should be min. 5% larger than the opening, diameters over 30 mm may require more interference.
  • When used as a cap dimension c should be min. 5% less than the diameter to be capped, diameters over 30 mm may require more interference.
Commodity code

Dimensions

a 10
b 11.8
c 8.5
d 10
e 9.5
f 15
Type M10KAP-M12PLUG

Article numbers

Article number 56783.100.120
EAN 8715492866875
UBB 950356575437
UNSPSC 31162806

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.