text.skipToContent text.skipToNavigation

Stahlwille 12 Open End Wrench 5mm Chrome Plated 78mm Length


Article number
Length (m) 78
Wrench size large (mm) 5
Wrench size small (mm) 5
Low spark model No
Brand Stahlwille
Weight per piece (g) 7
Commodity code
Packed per 1

Specifications

Length (m) 78
Wrench size large (mm) 5
Wrench size small (mm) 5
Low spark model No
Brand Stahlwille
Weight per piece (g) 7
Commodity code
Type Open End Wrench

Article numbers

Article number G0225.050.001
EAN 4018754018567
UBB 203120229067
UNSPSC 27111726
Manufacturer article nr  40060505

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.