text.skipToContent text.skipToNavigation

Projection weld nut with flange Stainless steel A2


Article number
Diameter
Show all diameters
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 3.24
Packed per 100
Full Box only

Specifications

Diameter M8
Brand Fabory
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
Weight per piece (g) 3.24
Commodity code

Dimensions

a 26
b 18
c 16
d1 (min.) 9.7
h (min.) 11
Number of projections 4
P 1.25

Article numbers

Article number 51183.080.002
EAN 8712423113046
UBB 500728791954
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.