text.skipToContent text.skipToNavigation

Power wrench socket bit 720 E 1/2 inch E 10 38 mm ASW


Article number 0B127830
Design For recessed Torx screws
Total length (mm) 38
Size (TX) 10
Connection size (mm) 12.5
Brand Asw
Packed per 1

Specifications

Design For recessed Torx screws
Total length (mm) 38
Size (TX) 10
Connection size (mm) 12.5
Brand Asw

Article numbers

Article number 0B127830
EAN 4050623703297
UBB 500573609715
UNSPSC 27111704
Manufacturer article nr  072130
Do not close this page. This message will disappear, when the page is fully loaded.