text.skipToContent text.skipToNavigation

Plastic Polyethylene square 70


Article number
Length
Show all lengths
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 30.4
Info square
Packed per 10
Full Box only

Specifications

Length 70 mm
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 30.4
Info square
Commodity code

Dimensions

h 6
H 22
L (mm) 70
Wall thickness t 2

Article numbers

Article number 56795.700.700
EAN 8715492867957
UBB 950356718664
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.