text.skipToContent text.skipToNavigation

Plastic Polyethylene square 25


Article number
Length
Show all lengths
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 3.67
Info square
Packed per 100
Full Box only

Specifications

Length 25 mm
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 3.67
Info square
Commodity code

Dimensions

h 5
H 11.5
L (mm) 25
Wall thickness t 1

Article numbers

Article number 56795.250.250
EAN 8715492867889
UBB 950356270906
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.