text.skipToContent text.skipToNavigation

Plastic Polyethylene square 15


Article number
Length
Show all lengths
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 1.65
Info square
Packed per 100
Full Box only

Specifications

Length 15 mm
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 1.65
Info square
Commodity code

Dimensions

h 4
H 11.5
L (mm) 15
Wall thickness t 0.8

Article numbers

Article number 56795.150.150
EAN 8715492867858
UBB 950356270666
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.