text.skipToContent text.skipToNavigation

Plastic Polyethylene round 36


Article number
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.021
Info round
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 4.021
Info round
Commodity code

Dimensions

D (mm) 36
h 5
H 11.5
Wall thickness t 1

Article numbers

Article number 56792.360.001
EAN 8715492867735
UBB 950356269288
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.