text.skipToContent text.skipToNavigation

Plastic Polyethylene round 23


Article number
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.4
Info round
Commodity code
Packed per 25
Full Box only

Specifications

Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.4
Info round
Commodity code

Dimensions

D (mm) 23
h 5
H 11.5
Wall thickness t 0.8

Article numbers

Article number 56792.230.001
EAN 8715492867636
UBB 950356268298
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.