text.skipToContent text.skipToNavigation

Plastic Polyethylene round 21


Article number
Diameter
Show all diameters
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2
Info round
Packed per 25
Full Box only

Specifications

Diameter 21 mm
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2
Info round
Commodity code

Dimensions

D (mm) 21
h 5
H 11.5
Wall thickness t 0.8

Article numbers

Article number 56792.210.001
EAN 8715492867612
UBB 950356268033
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.