text.skipToContent text.skipToNavigation

Plastic Polyethylene round 19


Article number
Diameter
Show all diameters
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.6
Info round
Packed per 25
Full Box only

Specifications

Diameter 19 mm
Brand Fabory
Color Black
Material Plastic
Material technical Polyethylene
Weight per piece (g) 2.6
Info round
Commodity code

Dimensions

D (mm) 19
h 5
H 11.5
Wall thickness t 1

Article numbers

Article number 56792.190.001
EAN 8715492867599
UBB 950356267878
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.