text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 60X20X4


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 8.8
Info rectangular
Commodity code
Packed per 50
Full Box only

Specifications

Length 60 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 8.8
Info rectangular
Commodity code

Dimensions

b 20
H 12
L (mm) 60
Wall thickness t 1

Article numbers

Article number 56797.600.200
EAN 8715492868169
UBB 950356273306
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.