text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 50X20X4,8


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 6.54
Info rectangular
Commodity code
Packed per 50
Full Box only

Specifications

Length 50 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 6.54
Info rectangular
Commodity code

Dimensions

b 20
H 13.6
L (mm) 50
Wall thickness t 1

Article numbers

Article number 56797.500.200
EAN 8715492868121
UBB 950356273066
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.