text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 35X25X5


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 6
Info rectangular
Commodity code
Packed per 50
Full Box only

Specifications

Length 35 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 6
Info rectangular
Commodity code

Dimensions

b 25
H 11.5
L (mm) 35
Wall thickness t 1

Article numbers

Article number 56797.350.250
EAN 8715492868060
UBB 950356272563
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.