text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 20X10X3


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 1.42
Info rectangular
Commodity code
Packed per 100
Full Box only

Specifications

Length 20 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 1.42
Info rectangular
Commodity code

Dimensions

b 10
H 11.5
L (mm) 20
Wall thickness t 0.75

Article numbers

Article number 56797.200.100
EAN 8715492867988
UBB 950356271730
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.