text.skipToContent text.skipToNavigation

Plastic Polyethylene rectangular 100X60X6


Article number
Length
Show all lengths
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 25
Info rectangular
Commodity code
Packed per 25
Full Box only

Specifications

Length 100 mm
Brand Fabory
Material Plastic
Material technical Polyethylene
Weight per piece (g) 25
Info rectangular
Commodity code

Dimensions

b 60
H 24.5
L (mm) 100
Wall thickness t 2.5

Article numbers

Article number 56797.960.600
EAN 8715492868268
UBB 950356539144
UNSPSC 40183104

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.