text.skipToContent text.skipToNavigation

Plastic Polyethylene 8MM

Specifications

Diameter M4
Length 8 mm
Brand Fabory
Color White
Material Plastic
Commodity code

Dimensions

d-D M4
d2 5
dk 12
k 2.6
L (mm) 8
n 1.8
P 0.7

Article numbers

Article number 56480.080.001
EAN 8715492864192
UBB 950351898107
UNSPSC 31161517

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.