text.skipToContent text.skipToNavigation

Plastic Polyethylene 40MM


Article number
Length
Show all lengths
Brand Fabory
Color White
Material Plastic
Material technical Polyethylene
Thread Metric thread
Weight per piece (g) 1.1
Packed per 50
Full Box only

Specifications

Length 40 mm
Brand Fabory
Color White
Material Plastic
Material technical Polyethylene
Thread Metric thread
Weight per piece (g) 1.1
Commodity code

Dimensions

d-D M4
d2 5
dk 12
k 2.6
L (mm) 40
n 1.8
P 0.7

Article numbers

Article number 56480.400.001
EAN 8715492864260
UBB 950351898859
UNSPSC 31161517

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.