text.skipToContent text.skipToNavigation

Plastic Polyamide (nylon) 6.6 large pack 200X4,8

Specifications

Length 200 mm
Brand Fabory
Class 6.6
Color Black
Material Plastic
Material technical Polyamide (nylon)
Weight per piece (g) 1.55
Info
  • Depending on availability the dimensions may deviate.large pack
Commodity code

Dimensions

L (mm) 200
Max. bundle ø 50
Min. tensile force (N) 220
W 4.8

Article numbers

Article number 43317.200.048
EAN 8715494124591
UBB 500511958943
UNSPSC 39121703

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.