text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass


Article number 50060.300.001
Diameter
Brand Fabory
Material Brass
Weight per piece (g) 56.03
Commodity code
Packed per 25
Full Box only

Specifications

Diameter M30
Brand Fabory
Material Brass
Weight per piece (g) 56.03
Commodity code

Standards

NEN 2269-A
ISO 7089
DIN 125-1A

Article numbers

Article number 50060.300.001
EAN 8715494069380
UBB 500720414811
UNSPSC 31161807
Do not close this page. This message will disappear, when the page is fully loaded.