text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass


Article number
Diameter
Show all diameters
Brand Fabory
Material Brass
Weight per piece (g) 38.07
Commodity code
Packed per 25
Full Box only

Specifications

Diameter M27
Brand Fabory
Material Brass
Weight per piece (g) 38.07
Commodity code

Standards

DIN 125-1A
NEN 2269-A
ISO 7089

Article numbers

Article number 50060.270.001
EAN 8715494055680
UBB 500720238285
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.