text.skipToContent text.skipToNavigation

Plain washer DIN 125-1A Brass M2


Article number
Diameter
Show all diameters
Brand Fabory
For nom. size 2
Material Brass
Weight per piece (g) 3.7
Commodity code
Packed per 250
Full Box only

Specifications

Diameter M2
Brand Fabory
For nom. size 2
Material Brass
Weight per piece (g) 3.7
Commodity code

Dimensions

d1 2.2
d2 5
h 0.3

Standards

NEN 2269-A
DIN 125-1A
ISO 7089

Article numbers

Article number 50060.020.001
EAN 8717077777231
UBB 500678757609
UNSPSC 31161807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.